Motion
7232-B-MP
Angular Contact Bearing - 160 mm Bore, 290 mm OD, 48 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #07649972
MFR #7232-B-MP
Price$7,342.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 160 mm Bore, 290 mm OD, 48 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #07649972
MFR #7232-B-MP

Mfr description
7232-B-MP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,342.09/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    290 mm
  • Overall Width  
    48 mm
  • Weight
    30.644 lbs, 13.9 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    3500 rpm
  • Maximum Operating RPM
    3500 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    241000 N, 54178.9 lbf
  • Radial Static Load Capacity
    305000 N, 68566.7 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)