Motion
7238-B-MP-UA

FAG (SCHAEFFLER)
7238-B-MP-UA

Angular Contact Bearing - 190 mm Bore, 340 mm OD, 55 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #07649973
MFR #7238-B-MP-UA
Price$12,750.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7238-B-MP-UA

Angular Contact Bearing - 190 mm Bore, 340 mm OD, 55 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #07649973
MFR #7238-B-MP-UA

Mfr description
7238-B-MP-UA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,750.58/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    340 mm
  • Overall Width  
    55 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7238-B-MP-UA
  • Internal Clearance
    C0
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801572163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)