Motion
20160T218HE
20160T218HE HSAW BLADE, 12", 18TPI, 2PK
MI ITEM #07650115
MFR #20160T218HE
Price$6.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20160T218HE HSAW BLADE, 12", 18TPI, 2PK
MI ITEM #07650115
MFR #20160T218HE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.93/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Length
    1.9 in
  • Teeth Per Inch
    18

Details

  • Applications
    For heavy metal cutting
  • Blade Material
    Bi-Metal
  • Blade Type
    Hacksaw Blade
  • Color
    White
  • Number Of Blades
    1
  • Product Types
    Hacksaw Blade
  • Progressive Blade Tooth Spacing
    No
  • Recommended Safety Equipment
    Safety glasses
  • Recommended Use
    Cutting Metal

Overview

Mfr description
20160T218HE HSAW BLADE, 12", 18TPI, 2PK
  • A revolutionary new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades
  • The bi-metal construction allows blades to bend and flex without breaking or shattering
  • Cuts through tough metals: black pipe, copper pipe, threaded rod, unistrut, hardened steel, and rebar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought