Motion
PHV1410CMEN TAPE 1"X33'(25MMX10MM)

Lufkin - Tape Measure
PHV1410CMEN TAPE 1"X33'(25MMX10MM)

Tape Measure - 33 ft Blade Length, Yellow Blade Color
MI ITEM #07650145
MFR #PHV1410CMEN TAPE 1"X33'(25MMX10MM)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
PHV1410CMEN TAPE 1"X33'(25MMX10MM)

Tape Measure - 33 ft Blade Length, Yellow Blade Color
MI ITEM #07650145
MFR #PHV1410CMEN TAPE 1"X33'(25MMX10MM)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PHV1410CMEN TAPE 1"X33'(25MMX10MM)

Specifications

  • Blade Length
    33 ft
  • Graduation
    1.00 mm
  • Blade Color
    Yellow
  • UPC_NO
    037103307279
  • PSC Code
    5210
  • Graduation Style
    A30
  • Color
    High-Visibility Orange
  • Belt Clip
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text