Motion
7304-B-MP-UA

FAG (SCHAEFFLER)
7304-B-MP-UA

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #07650298
MFR #7304-B-MP-UA
Price$249.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7304-B-MP-UA

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #07650298
MFR #7304-B-MP-UA

Mfr description
7304-B-XL-MP-UA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$249.85/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7304-B-XL-MP-UA
  • Manufacturer Catalog
  • Max Rpm
    22800 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    19000 N
  • Radial Static Load Capacity
    10000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    73
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4054372837104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)