Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
Details
- Adapter Type45° Elbow
- End 1 StyleMale Pipe, Male SAE Flare
- End 1 Thread1/4-18 NPTF, 7/16-20 UNF
- End 2 StyleMale Pipe, Male SAE Flare
- End 2 Thread1/4-18 NPTF, 7/16-20 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialBrass
- Series2103
Overview
Mfr description
2103-04-04-B ELBOW