Motion
AF40-N03B-Z-A

SMC CORP OF AMERICA
AF40-N03B-Z-A

FILTER
MI ITEM #07650511
MFR #AF40-N03B-Z-A
List Price$46.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF40-N03B-Z-A

FILTER
MI ITEM #07650511
MFR #AF40-N03B-Z-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$46.30/each for your price

Overview

Mfr description
AF40-N03B-Z-A 3/8 NPT

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    3/8 NPT
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Manual
  • Series
    AF
  • Body Size
    40
  • Drain Method
    Manual
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Weight
    0.36 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text