Motion
8805NS

3M
8805NS

Two Part Structural Adhesive - 16.57 fl oz, 490 mL
MI ITEM #07650683
MFR #8805NS
Price$225.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8805NS

Two Part Structural Adhesive - 16.57 fl oz, 490 mL
MI ITEM #07650683
MFR #8805NS

Mfr description
98439 DP8805NS LOW ODOR ACRYLIC GREEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low odor and non-flammable properties for a safer working environment compared to typical acrylic adhesives
  • 4 minute work life with 9 minutes to structural strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.02/each

Specifications

Dimensions

  • Package Size
    490 mL, 16.57 fl oz (US)
  • Shear Strength
    3500 psi

Details

  • Acrylic Type
    Acrylic
  • Adhesive Material
    Acrylic
  • Application
    Impact Resistance
  • Color
    Green
  • Manufacturer Upc Number
    00076308984397
  • Type
    Acrylic Adhesive
  • UPC_NO
    00076308984397
  • Work Time
    3 to 5 min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)