Motion
0230-02621

HUB CITY INC
0230-02621

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Left Hand Output, 143TC Frame
MI ITEM #07651016
MFR #0230-02621
Price$2,151.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-02621

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Left Hand Output, 143TC Frame
MI ITEM #07651016
MFR #0230-02621

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,151.81/each

Specifications

Dimensions

  • Case Size
    262
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    214
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    2906 in/lb;328.33 nm
  • NEMA / IEC Frame Size
    143TC
  • Nominal Ratio
    50:1
  • Output Size
    0.8750 in
  • Ratio
    50:1
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in, 22.20 mm
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in;266.70 mm
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    25.0 lbs, 11.3 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.66 hp
  • Horsepower Rating Normal Duty
    0.66 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    214-50/1 B WR 143TC
  • Max Input Horsepower
    0.66 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Seal Material
    Viton
  • Series
    210PCX
  • Style
    B
  • Torque Rating (in-lb)
    2906 in-lbs;328.33 Nm

Overview

Mfr description
0230-02621 50:1 REDUCER 143TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought