Specifications
Details
- Arc Flash Or Heat ProtectionNo
- Capacity130 to 310 lbs
- Chest Strap BuckleQuick-Connect
- D Ring LocationsBack, Side
- Harness MaterialPolyester
- High Visibility Or ReflectiveNo
- Leg Strap BuckleQuick Connect
- Padding Or LiningPadded
- Shoulder Strap BuckleFriction Roller
- Standards MetANSI Z359.11-2014, CSA Z259.10-2018, OSHA 1910.140, OSHA 1926.502
- Stretch ConstructionFalse
- Style ApplicationConstruction
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)