Motion
078201

DODGE
078201

Pillow Block Housing - Split Construction, Steel
MI ITEM #07651297
MFR #078201
Price$8,948.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
078201

Pillow Block Housing - Split Construction, Steel
MI ITEM #07651297
MFR #078201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,948.09/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Bolt Center To Center Length
    14.5000 to 16.0000 in
  • Bore Length
    8.4700 in
  • Compatible Bore Diameter
    4.4375 in

Details

  • Housing Construction
    Split
  • Housing Material
    Steel
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Housings
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
SP4B526-SAFS-407LE 078201 CAST STEEL HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought