Overview
Mfr description
2778-22 12T M18 CRIMPER KIT
- Lightest 12T crimper
- Most balanced with ergonomic grip design
- PFM™ (Predictive force monitoring) with auto complete ensures full pressure
- PFM™ (Predictive force monitoring) provides instant pressure verification with green indicator
- Up to 2X longer life with POWERSTATE™ Brushless motor & weather protected electronics that keep dirt, dust & moisture out
- Pre-crimp battery check automatically ensures enough charge to complete each crimp
- 350˚ Head rotation provides easy access in tight spaces
- Bold alignment marks aid accuracy in crimp placement
- The tool records & stores every crimp made for professional report building through ONE-KEY™
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data