Specifications
Dimensions
- Glove SizeL or Size 9
Details
- ColorGrey, Yellow
- Leather GradeNo Grade Listed
- Leather Material TypeSplit Cowhide Leather
- Lining MaterialFleece
- Material TypeLeather Palm Gloves - Canvas Back
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)