Motion
7308-B-XL-2RS-TVP

FAG (SCHAEFFLER)
7308-B-XL-2RS-TVP

Angular Contact Bearing - 40 mm Bore, 90 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
Mi Item #07651582
MFR #7308-B-XL-2RS-TVP
Price$615.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7308-B-XL-2RS-TVP

Angular Contact Bearing - 40 mm Bore, 90 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
Mi Item #07651582
MFR #7308-B-XL-2RS-TVP

Mfr description
7308-B-XL-2RS-TVP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$615.32/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)