Motion
MSB6-3/8-FRC5:J1M1

FESTO CORPORATION
MSB6-3/8-FRC5:J1M1

530292 MSB6-3/8-FRC5 FRL'S
MI ITEM #07651648
MFR #MSB6-3/8-FRC5:J1M1
Price$169.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MSB6-3/8-FRC5:J1M1

530292 MSB6-3/8-FRC5 FRL'S
MI ITEM #07651648
MFR #MSB6-3/8-FRC5:J1M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.77/each

Specifications

Dimensions

  • Weight
    3.30 lbs

Details

  • Accessories
    Mounting bracket, Pressure gauge
  • Air Flow
    123.60 scfm
  • Body Material
    Aluminum
  • Fluid Type
    Inert gas
  • Maximum Air Flow
    123.60 scfm
  • Maximum Operating Pressure
    20 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Miniature Air Regulators
  • Standards Met
    RoHS Compliant, VDMA24364-B1, B2-L

Overview

Mfr description
530292 MSB6-3/8-FRC5 FRL'S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought