Motion
7311-B-TVP-UA

FAG (SCHAEFFLER)
7311-B-TVP-UA

Angular Contact Bearing - 55 mm Bore, 120 mm OD, 29 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #07651762
MFR #7311-B-TVP-UA
Price$391.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7311-B-TVP-UA

Angular Contact Bearing - 55 mm Bore, 120 mm OD, 29 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #07651762
MFR #7311-B-TVP-UA

Mfr description
7311-B-XL-TVP-UA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$391.54/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2 mm
  • Outer Ring Width
    29 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    7311-B-XL-TVP-UA
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    86000 N
  • Radial Static Load Capacity
    61000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-1
  • UPC_NO
    4012801166621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)