Motion
CP825C
1/4 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 3.7 - 25.8 ft. lbf / 5 - 35 Nm - 280 RPM
MI ITEM #07651895
MFR #CP825C
Price$236.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 3.7 - 25.8 ft. lbf / 5 - 35 Nm - 280 RPM
MI ITEM #07651895
MFR #CP825C

Mfr description
CP825C 1/4" SPEED RATCHET
  • Aluminum body with composite housing to insulate from cold
  • Fast rundown 280 RPM
  • Short & Wide lever
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.00/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Hose Size
    3/8 in
  • Inlet Size
    1/4 in
  • Tool Weight
    1.1 lbs
  • Torque
    26 ft-lbs

Details

  • Manufacturer Catalog Number
    8941082511
  • Manufacturer Upc Number
    015451774752
  • UPC_NO
    015451774752
  • Working Torque
    4-18 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)