Motion
VEX1501-06F5D

SMC CORP OF AMERICA
VEX1501-06F5D

VEX1*0, Power Valve, Regulator Valve
Mi Item #07652025
MFR #VEX1501-06F5D
Price$409.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEX1501-06F5D

VEX1*0, Power Valve, Regulator Valve
Mi Item #07652025
MFR #VEX1501-06F5D

Mfr description
VEX1501-06F5D
  • Power valves series, regulator valve
  • Styles: air operated, external pilot solenoid
  • Port sizes (mm): 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$409.90/each

Specifications

Details

  • Operating Medium
    Air
  • Operating Temperature Range
    0 to 140 °F
  • Seal Material
    FKM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)