Motion
CDM2C40-85AZ
40 mm Bore Diameter, 85 Stroke Length
MI ITEM #07652061
MFR #CDM2C40-85AZ
Price$99.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 mm Bore Diameter, 85 Stroke Length
MI ITEM #07652061
MFR #CDM2C40-85AZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.87/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    85

Details

  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
  • Spec Sheet
  • Type
    Pneumatic

Overview

Mfr description
CDM2C40-85AZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought