Overview
Mfr description
7100252967 3M BETAPURE NT-T SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- 3M™ Precision Shaped Grain cuts exceptionally fast, helping increase productivity
- 3M™ Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
- X-weight cloth backing is tough and durable for aggressive sanding action
- Grinding aid helps to further reduce heat and grinding temperatures
- Resin bonding material resists heat and helps to prevent discoloration
Specifications
- Weight0.751 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data