Motion
7412-B-MP-UO

FAG (SCHAEFFLER)
7412-B-MP-UO

Angular Contact Bearing - 60 mm Bore, 150 mm OD, 35 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #07652168
MFR #7412-B-MP-UO
List Price$1,168.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7412-B-MP-UO

Angular Contact Bearing - 60 mm Bore, 150 mm OD, 35 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #07652168
MFR #7412-B-MP-UO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,168.22/each for your price

Overview

Mfr description
7412-B-XL-MP-UO

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    52100 Steel
  • Radial Dynamic Load Capacity
    126000 N
  • Radial Static Load Capacity
    93000 N
  • Cage Material
    Brass
  • Max Rpm
    7100 rpm
  • Fillet Radius
    1.1 mm
  • Series
    74
  • Manufacturer Catalog
  • UPC_NO
    4012801284301
  • Description
    7412-B-XL-MP-UO
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text