Motion
7413-B-XL-MP

FAG (SCHAEFFLER)
7413-B-XL-MP

Angular Contact Bearing - 65 mm Bore, 160 mm OD, 37 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #07652175
MFR #7413-B-XL-MP
Price$1,244.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7413-B-XL-MP

Angular Contact Bearing - 65 mm Bore, 160 mm OD, 37 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #07652175
MFR #7413-B-XL-MP

Mfr description
7413-B-XL-MP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,244.42/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Weight
    8.322 lbs, 3.775 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    7300 rpm
  • Maximum Operating RPM
    7300 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    140000 N, 31473.235 lbf
  • Radial Static Load Capacity
    107000 N, 24054.554 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7400
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)