Motion
11521
Zep Grease - 14.5 oz Size, Aerosol can Container, Red Color, Yes, Yes, 0°F - 400 °F
MI ITEM #07652461
MFR #11521
Price$19.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Grease - 14.5 oz Size, Aerosol can Container, Red Color, Yes, Yes, 0°F - 400 °F
MI ITEM #07652461
MFR #11521

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$19.42/each

Specifications

Dimensions

  • Container Size
    14.5 oz
  • Net Weight
    1.067 lbs
  • Overall Height
    9.75 in
  • Overall Length
    2.63 in
  • Overall Width
    2.63 in
  • Shelf Life
    3 yr

Details

  • Application
    For any application where a heavy duty, multipurpose grease is required
  • Base Type
    Aluminum
  • Color
    Red
  • Concentration
    RTU
  • Container Type
    Aerosol can
  • ECCN
    EAR99
  • Flammability
    Highly Flammable
  • Food Grade
    Yes
  • Form
    Aerosol (liquid)
  • Harmonization Code
    2710.19.4000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    690858011503
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    0 °F
  • Odor
    Solvent-like
  • Package Quantity
    12 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer, and toluene, which is/are known to the State of California to cause birth defects or other reproductive harm
  • Scent
    Solvent-Like
  • Solvent Free
    No
  • Spray Action
    Fan Spray Pattern
  • Temperature Range
    0°F - 400 °F
  • UPC_NO
    10690858011500
  • Water Resistance
    Yes

Overview

Mfr description
11521 ZEP REDI-GREASE AERO DZ
  • Withstands extreme pressures and high temperatures; Extra thick, will not drip or run; waterproof

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought