Motion
325101
Zep 45 Dual Force PP
Mi Item #07652514
MFR #325101
Price$15.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep 45 Dual Force PP
Mi Item #07652514
MFR #325101

Mfr description
325101 ZEP 45 DUAL FORCE PP - AERO DZ
  • Penetrates quickly and starts working to provide optimal lubrication, superior penetration, dramatically reduced friction and wear, excellent corrosion resistance and rapid moisture displacement; VOC content in the tenths of 1 percent range, meets all current VOC regulations and maintains compliance with upcoming regulations; Pinpoint spray streaming allows an application to direct areas of need and in narrow spaces
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.82/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Net Weight
    1.208 lbs
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Weight
    1.208 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Excellent for lubricating and protecting most equipment
  • Chemical Type
    Lubricant
  • Color
    Straw
  • Composition
    Solvent
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • ECCN
    EAR99
  • Features & Benefits
    Penetrates quickly and starts working to provide optimal lubrication, superior penetration, dramatically reduced friction and wear, excellent corrosion resistance and rapid moisture displacement; VOC content in the tenths of 1 percent range, meets all current VOC regulations and maintains compliance with upcoming regulations; Pinpoint spray streaming allows an application to direct areas of need and in narrow spaces
  • Flammability
    Extremely Flammable
  • Foam Action
    No
  • Food Grade
    H2
  • Form
    Aerosol
  • Harmonization Code
    3403.19.5000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Lubrication Type
    Multipurpose Lubricant
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Stock Number
    325101
  • Manufacturer Upc Number
    690858325105
  • Package Quantity
    12 Per Case
  • Product Line
    Lubricants
  • Product Types
    Lubricant and Penetrant
  • Prop 65 Statement
    This product can expose you to chemicals including naphthalene, which is/are known to the State of California to cause cancer
  • Scent
    Banana like
  • Solvent Free
    No
  • Spray Action
    Yes
  • Surfaces Cleaned
    Perfect for use in automatic vending machines, building material dealers, repair services, hotels, motels, metal fabricators, recreation clubs, and industrial machinery manufacturers
  • UPC_NO
    10690858325102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)