Motion
3564
Safety Glasse - Anti-Fog, Clear Lens, Pearl Gray Frame/Temple Color, Polycarbonate
Mi Item #07652518
MFR #3564
Price$14.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Clear Lens, Pearl Gray Frame/Temple Color, Polycarbonate
Mi Item #07652518
MFR #3564

Mfr description
3564 FOAM LINED, CLEAR AF LENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.39/each

Specifications

Dimensions

  • Weight
    0.09 lbs, 0.04 kg

Details

  • Additional Details
    Lens Coating: Anti Fog;Frame Color: Pearl Gray;Lens Color: Clear;Compliance: ANSI Z87.1;Foam Lined: Yes;UV Protection: 99.9%
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Rubber Nosepiece, Rubber Temples
  • Description
    Pearl Gray Frame / Clear AF Lens Full Frame Safety Eyewear
  • Frame Color
    Pearl Gray
  • Frame Color Family
    Gray
  • Frame Style
    Full Frame
  • Frame Temple Color
    Pearl Gray
  • Frame Temple Material
    Rubber
  • Frame Type
    Full Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    3564
  • Noisepiece Type
    Soft Rubber
  • Product Line
    Crossfire
  • Series
    Crossfire 710
  • Specialty Features
    Anti Fog, Foam Lined, Scratch Resistant, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Pearl Gray
  • Temple Style
    Dual Mold Rubber
  • Type
    Full Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)