Motion
57M001
CHEMICAL FREE MICROFIBER CLOTH: 16 x 16 (10/PKG)
MI ITEM #07652562
MFR #57M001
List Price$61.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHEMICAL FREE MICROFIBER CLOTH: 16 x 16 (10/PKG)
MI ITEM #07652562
MFR #57M001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.28/each for your price

Overview

Mfr description
57M001 16X16 LINGES-MICROFIBRE/PQT 10
  • Ideal for streak free clean-ups; Non-abrasive, won't scratch mirror finish, paint or clear coat

Specifications

  • Dusting Tool Type
    Cloth
  • Disposable
    No
  • Material
    Microfiber
  • For Use With
    Any Hard Surface
  • Color
    Green
  • Width
    16 in
  • Length
    16 in
  • Additional Details
    GREEN POWERCLOTH PKG 10
  • Manufacturer Stock Number
    57M001
  • Manufacturer Upc Number
    662980405444
  • Weight
    0.115 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text