Motion
0230-08704

HUB CITY INC
0230-08704

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Double Output
MI ITEM #07652715
MFR #0230-08704
List Price$3,078.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-08704

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Double Output
MI ITEM #07652715
MFR #0230-08704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,078.53/each for your price

Overview

Mfr description
0230-08704, 301 15/1 A WR SPEED REDUCER

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.64 hp
  • Horsepower Rating Normal Duty
    4.64 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • Style
    A
  • Maximum Output RPM
    117 rpm
  • Maximum Output Torque
    819 in/lb;92.535 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Service Factor
    1
  • Series
    300PCX
  • Manufacturer Reducer Size
    301
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    301-15/1 A WR
  • Shipping Dimensions Height
    11.0000 in;279.40 mm
  • Shipping Dimensions Length
    12.0000 in;304.80 mm
  • Shipping Dimensions Width
    10.0000 in;254 mm
  • Weight
    57 lbs, 25.855 kg
  • Horsepower
    4.64 hp
  • Input Style
    Shaft
  • Nominal Ratio
    15:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    819 in-lbs;92.535 Nm
  • Output Shaft
    Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    301

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text