Motion
AG-20-1
Spherical Rod End - Bore Diameter: 1.2500 in, Non-Lubricated
MI ITEM #07652904
MFR #AG-20-1
Price$685.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 1.2500 in, Non-Lubricated
MI ITEM #07652904
MFR #AG-20-1

Mfr description
AG-20-1 ROD END 1-1/4 - 12 FML LFT HND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$685.51/each

Specifications

Dimensions

  • Ball Diameter
    1.7950 in
  • Bore Diameter  
    1.2500 in
  • Head Diameter
    2.7500 in
  • Head Width
    23.80 mm
  • Length To Ball Center
    4.1250 in
  • Misalignment Angle
    7 °
  • Shank Thread Length  
    2.1250 in
  • Thread Size
    1-1/4-12
  • Weight
    2.13 lbs

Details

  • Ball Material
    52100 Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy steel
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    79728 lbs
  • Rod End Type
    Female
  • Series
    AG
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)