Motion
MHD-42-BDF-C
MASTER Industrial 42" Belt Drive Barrel Fan
MI ITEM #07652988
MFR #MHD-42-BDF-C
Price$730.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER Industrial 42" Belt Drive Barrel Fan
MI ITEM #07652988
MFR #MHD-42-BDF-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$730.38/each

Specifications

Dimensions

  • Cord Length
    9 ft
  • Diameter
    42 in
  • Overall Depth
    43 in
  • Overall Height
    44.1 in
  • Overall Width
    21.3 in
  • Weight
    100 lbs

Details

  • Amperage
    5.6 A
  • Blade Material
    Galvanized Steel
  • Country of Origin
    US
  • Drive Type
    Belt Drive
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    3/4 HP
  • Housing Color
    Black
  • Manufacturer Upc Number
    657888214212
  • Maximum Air Flow
    14800 cfm
  • Number Of Blades
    4
  • Number Of Speeds
    2
  • Oscillating
    No
  • Phase
    Single
  • Speed
    2
  • Standards Met
    ETL
  • UPC_NO
    657888214212
  • Voltage
    120 V

Overview

Mfr description
MHD-42-BDF-C MASTER IND 42" BARREL FAN
  • 2 Speeds
  • 4-blade
  • oversized fan
  • High-efficiency industrial motor
  • Fuse-protected accessory outlet for daisy chaining multiple fans
  • Heavy-duty
  • solid wheels
  • Machined
  • built-in handle
  • Powerful
  • ultra-thick steel construction
  • Low-noise
  • belt-drive operation
  • OSHA-compliant safety guards
  • 8 ft. grounded power cord

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought