Motion
MAC-12F
Master Portable Floor Circulation Fan - 12 in Diameter, Direct Drive, 3 Speeds, Balanced Steel Blade Material, 120 V, 1/5 hp, 1 ph, 0.6 A, 1500 cfm Air Flow Rate, 6 ft Cord Length
MI ITEM #07652990
MFR #MAC-12F
Price$103.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Portable Floor Circulation Fan - 12 in Diameter, Direct Drive, 3 Speeds, Balanced Steel Blade Material, 120 V, 1/5 hp, 1 ph, 0.6 A, 1500 cfm Air Flow Rate, 6 ft Cord Length
MI ITEM #07652990
MFR #MAC-12F

Mfr description
MAC-12F MASTER 12" FLOOR FAN
  • Heavy-duty all metal construction
  • Adjustable direction
  • Open motors; not suitable for wet or dusty environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.43/each

Specifications

Dimensions

  • Cord Length
    6 ft
  • Diameter
    12 in
  • Weight
    9 lbs

Details

  • Amperage
    0.6 A
  • Blade Material
    Balanced Steel
  • Harmonization Code
    8414.51.9090
  • Horsepower
    1/5 hp
  • Housing Color
    Black
  • Manufacturer Upc Number
    657888173038
  • Maximum Air Flow
    1500 cfm
  • Number Of Speeds
    3
  • Oscillating
    Non-Oscillating
  • Phase
    1 ph
  • Standards Met
    ETL
  • UPC_NO
    657888173038
  • Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)