Motion
VKC36-3
Schaefer Versa-Kool Deep Guard Circulation Fans - Ceiling Mount, Direct Drive, 1/2 hp, 3 ph, 230/460 V, 2.3/1.2 A, 36 in Diameter, 3 Blades
MI ITEM #07653038
MFR #VKC36-3
Your Price$1,129.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Versa-Kool Deep Guard Circulation Fans - Ceiling Mount, Direct Drive, 1/2 hp, 3 ph, 230/460 V, 2.3/1.2 A, 36 in Diameter, 3 Blades
MI ITEM #07653038
MFR #VKC36-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,129.71/each(List $1,355.65)

Overview

Mfr description
VKC36-3 VERSA-KOOL 36" FAN, CHAIN MOUNT
  • Reduce heat stress and improve air quality with SCHAEFER's uniquely designed circulation fans. Unrivaled in the market, these fans are engineered to produce greater air movement and superior cooling no matter the application.
  • You don't hear them. You don't see them. You only feel them!
  • Also known as Horizontal Air Flow (HAF) fans, these fans move air in a coherent horizontal pattern creating a gentle 'racetrack' air flow pattern needed in greenhouses to maximize heat distribution and humidity control by mixing the air, from ceiling to floor.

Specifications

  • Diameter
    36 in
  • Number Of Blades
    3
  • Guard Material
    Powder Coated Steel
  • Maximum Air Flow
    11690 cfm
  • Housing Color
    White
  • Voltage
    230/460 V
  • Amperage
    2.3/1.2 A
  • Phase
    3 ph
  • Horsepower
    1/2 hp
  • Number Of Speeds
    1
  • Mount Type
    Ceiling
  • Blade Material
    Galvanized Steel
  • Oscillating
    Non-Oscillating
  • Manufacturer Upc Number
    717490344612
  • UPC_NO
    717490344612
  • Harmonization Code
    8414.59.6595
  • Weight
    71 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought