Motion
VKM24-2-O
Schaefer Versa-Kool Mobile Spot Cooler Fan - 24 in Diameter, Direct Drive, 2 Speeds, Aluminum Blade Material, 115 V, 1/2 hp, 1 ph, 5.2 A, 5640 cfm Air Flow Rate, 5 ft Cord Length
MI ITEM #07653059
MFR #VKM24-2-O
Price$1,050.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Versa-Kool Mobile Spot Cooler Fan - 24 in Diameter, Direct Drive, 2 Speeds, Aluminum Blade Material, 115 V, 1/2 hp, 1 ph, 5.2 A, 5640 cfm Air Flow Rate, 5 ft Cord Length
MI ITEM #07653059
MFR #VKM24-2-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,050.38/each

Specifications

Dimensions

  • Cord Length
    5 ft
  • Diameter
    24 in
  • Weight
    48 lbs

Details

  • Amperage
    5.2 A
  • Blade Material
    Aluminum
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/2 hp
  • Housing Color
    White
  • Manufacturer Upc Number
    717490344698
  • Maximum Air Flow
    5640 cfm
  • Mount Type
    Portable
  • Number Of Blades
    3
  • Number Of Speeds
    2
  • Oscillating
    Non-Oscillating
  • Phase
    1 ph
  • UPC_NO
    717490344698
  • Voltage
    115 V

Overview

Mfr description
VKM24-2-O 24" VERSA-KOOL MOBILE DRUM FAN
  • OSHA-compliant guards
  • Incredibly quiet for their size and performance levels
  • Extremely high airflow and air throw, rated up to 18,000+ CFM
  • Single- and two-speed models available
  • UL-approved power cord included
  • Direct-drive and belt-drive models available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought