Motion
VS20FMT
Schaefer Wall Mount for up to 20 in Fan - Steel Material, For Use With; 20 in Fan
MI ITEM #07653073
MFR #VS20FMT
List Price$34.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Wall Mount for up to 20 in Fan - Steel Material, For Use With; 20 in Fan
MI ITEM #07653073
MFR #VS20FMT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.95/each for your price

Overview

Mfr description
VS20FMT CEILING MOUNT FOR UP TO 20" FAN
  • A variety of mounting options are available to fit your needs – ceiling, pole or post, wall, cart, pedestal and more.
  • For safety, fans mounted on fan carts and pedestals should be OSHA guarded

Specifications

  • Replacement Part Type
    Wall Mount
  • Mount Type
    Wall Mount
  • Material
    Steel
  • Manufacturer Upc Number
    717490300465
  • UPC_NO
    717490300465
  • Weight
    2 lbs
  • Harmonization Code
    8414.59.6595

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text