1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PINNACLE CLIMATE TECH
WCG-1HPMFAOSC
Portable Oscillating Evaporative Cooler 1HP Gray
MI ITEM #
07653080
MFR #
WCG-1HPMFAOSC
Price
$6,404.16
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Heating and Cooling
Evaporative Coolers and Accessories
Evaporative Coolers
PINNACLE CLIMATE TECH WCG-1HPMFAOSC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PINNACLE CLIMATE TECH
WCG-1HPMFAOSC
Portable Oscillating Evaporative Cooler 1HP Gray
MI ITEM #
07653080
MFR #
WCG-1HPMFAOSC
Mfr description
WCG-1HPMFAOSC WAYCOOL 1HP PORTABLE EVAP
Oscillating outlet for greater coverage up to 4,700 square feet. Approximately 75% lower energy consumption and 50% less expensive than the equivalent capacity portable air conditioner
Automatic low water levels shut-off to prevent pump damage
Built-in water reservoir for standalone use or connect to garden hose for continuous use
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6,404
.16
/each
Add to Cart
Specifications
Dimensions
Cord Length
9 ft
Depth
36 in
Height
60 in
Details
Amperage
12.4
Horsepower
1
Housing Color
Gray
Manufacturer Upc Number
717490502647
Number Of Speeds
2
Oscillating
Yes
Phase
1
UPC_NO
717490502647
Voltage
115 V
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items