Motion
VAF3000P
Americ Pneumatic Industrial Ventilator 12"
MI ITEM #07653083
MFR #VAF3000P
Price$2,963.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Americ Pneumatic Industrial Ventilator 12"
MI ITEM #07653083
MFR #VAF3000P

Mfr description
VAF3000P AMERIC 12" PNEU VENTILATOR
  • Industry leading airflow in all sizes
  • rated from 750-10,000 cfm
  • Dual wall polyethylene housing designed to withstand the harshest of conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,963.77/each

Specifications

Dimensions

  • Barrel Inside Diameter
    12 in
  • Cord Length
    20 ft
  • Depth
    21 in
  • Diameter
    12 in
  • Fixed Or Adjustable Height
    Fixed
  • Height
    14 in
  • Overall Depth
    21 in
  • Overall Height
    14 in
  • Overall Width
    17 in

Details

  • Blade Material
    Polypropylene
  • Country of Origin
    USA
  • Drive Type
    Direct
  • Guard Material
    Powder Coated Steel
  • Horsepower
    1.5
  • Housing Color
    Blue
  • Manufacturer Upc Number
    717490920083
  • Maximum Air Flow
    1620 cfm
  • Number Of Blades
    7
  • Phase
    1
  • UPC_NO
    717490920083

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)