Motion
30PFR-B
Schaefer OSHA Pedestal Fan - 30 in Diameter, Direct Drive, 2 Speed, Non-Oscillating, Black Color, 1/2 hp, 115 V, 5.2/2.8 A, 9420 cfm Air Flow Rate, 10 ft Cord Length
MI ITEM #07653100
MFR #30PFR-B
Price$770.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer OSHA Pedestal Fan - 30 in Diameter, Direct Drive, 2 Speed, Non-Oscillating, Black Color, 1/2 hp, 115 V, 5.2/2.8 A, 9420 cfm Air Flow Rate, 10 ft Cord Length
MI ITEM #07653100
MFR #30PFR-B

Mfr description
30PFR-B SCHAEFER 30" PEDESTAL FAN, BLACK
  • OSHA-compliant guards
  • Round and tripod pedestal models available
  • Matched direct-drive motors and blades for highest achievable levels of airflow—rated up to 12,000+ CFM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$770.94/each

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    30 in
  • Weight
    81 lbs

Details

  • Amperage
    5.2/2.8 A
  • Blade Material
    Aluminum
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/2 hp
  • Housing Color
    Black
  • Manufacturer Upc Number
    717490935476
  • Maximum Air Flow
    9420 cfm
  • Mount Type
    Pedestal
  • Number Of Blades
    3
  • Number Of Speeds
    2
  • Oscillating
    Non-Oscillating
  • Phase
    1 ph
  • UPC_NO
    717490935476
  • Voltage
    115 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)