Motion
74840021
2 Drawers, 41.0000 in Wide, 12.0000 in Deep, 11.0000 in High, Coupling Cabinet
Mi Item #07653198
MFR #74840021
Price$274.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Drawers, 41.0000 in Wide, 12.0000 in Deep, 11.0000 in High, Coupling Cabinet
Mi Item #07653198
MFR #74840021

Mfr description
78189 TWO DRAWYER CABINET 7484-0021
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.89/each

Specifications

Dimensions

  • Depth
    12.0000 in
  • Height
    11.0000 in
  • Width
    41.0000 in

Details

  • Additional Details
    This two-drawer cabinet is ideal to add nylon air brake tubing couplings to your hydraulic inventory. This cabinet can be stacked and bolted together with your existing hydraulic cabinet.
  • Description
    78189 TWO DRAWYER CABINET 7484-0021
  • Harmonization Code
    9403.20.0090
  • Manufacturer Upc Number
    72053683813
  • Number Of Drawers
    2
  • Type
    Coupling Cabinet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)