Motion
EM3116T-BG
Shaft Grounding Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07653286
MFR #EM3116T-BG
Your Price$1,764.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07653286
MFR #EM3116T-BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,764.78/each(List $1,965.26)

Overview

Mfr description
EM3116T-BG FAN MOTOR 1 HP 143T 1800

Specifications

  • Motor Category
    Shaft Grounding Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    143T
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1760 rpm
  • Thermal Protection
    None
  • Full Load Current
    1.60 A
  • Starting Method
    Direct on Line (DOL)
  • KVA Code
    L
  • Full Load Efficiency
    85.50 %
  • Motor Poles
    4-pole
  • Ambient Temperature Range
    40 °C
  • Description Keyword
    1 hp
  • Shaft Rotation
    Reversible
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    11.12 in
  • Frame Material
    Steel
  • Insulation Class
    H
  • Service Factor
    1.15
  • Standards Met
    CSA, CSA EEV, UR
  • Weight
    38 lbs
  • Manufacturer Upc Number
    781568721728
  • UPC_NO
    781568721728
  • RoHs Compliance
    RoHS Compliant
  • Mounting Type
    Rigid Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text