Motion
PAK674
Overpack Salvage Drum - 110 gal, Polyethylene, 31-1/2 in OD, Height: 45 in
Mi Item #07653501
MFR #PAK674
Price$690.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Overpack Salvage Drum - 110 gal, Polyethylene, 31-1/2 in OD, Height: 45 in
Mi Item #07653501
MFR #PAK674

Mfr description
PAK674 OVERPACK DRUM
  • Tough UN Rated overpack is built to withstand rough handling. Guaranteed.
  • X-rated for Packing Groups I, II and III, so it's ideal for regulated packaging applications, including shipping hazardous waste by land, sea or rail
  • Polyethylene material with UV inhibitors is durable, lightweight and chemical-resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$690.53/each

Specifications

Dimensions

  • Outside Diameter
    31-1/2 in
  • Overall Height
    45 in

Details

  • Capacity
    110 gal (US)
  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)