Motion
CLEARPLEX 4OZ TUBE

LUBRIPLATE LUBRICANTS CO
CLEARPLEX 4OZ TUBE

Aluminum Complex Composition, 1 NLGI Grade, 4 oz Size, Tube Container, Translucent Color, Food Grade, Water Resistant
Mi Item #07653747
MFR #CLEARPLEX 4OZ TUBE
Price$21.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
CLEARPLEX 4OZ TUBE

Aluminum Complex Composition, 1 NLGI Grade, 4 oz Size, Tube Container, Translucent Color, Food Grade, Water Resistant
Mi Item #07653747
MFR #CLEARPLEX 4OZ TUBE

Mfr description
L0353-082 GREASE CLEARPLEX 4OZ TUBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.84/each

Specifications

Dimensions

  • Container Size
    4 oz
  • NLGI Grade
    1

Details

  • Base Type
    Aluminum Complex
  • Certification
    ISO
  • Color
    Translucent
  • Composition
    Aluminum Complex
  • Container Type
    Tube
  • Dropping Point
    410 °F
  • Food Grade
    Food Grade
  • Series
    CLEARPLEX
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)