Specifications
Dimensions
- Body Size50 mm
- Port 1 Size/TypeRc
- Port 2 Size/TypeRc
Details
- Actuator TypeSingle Vane
- Angle of Rotation90 °
- Cushion TypeRubber Bumper
- MagnetNo
- Mount TypeBasic
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)