Overview
Mfr description
NCDQ2B125-100DCMZ
- Compact, double acting, single rod, large bore
- Bore size (mm): 125, 140, 160
- Standard stroke (mm): 10 through 300
- Through hole mount
- Auto switch capable
Specifications
- Compact Cylinder TypeLarge Bore
- Bore Diameter
- Country of OriginUS
- Stroke100 mm
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Made to OrderYes
- Manufacturer Product Page
- SeriesNCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data