Motion
G99CRSGPLGMA
NSA SaferGrip Mid-Arm Length Cryogenic Gloves (LG)
MI ITEM #07654008
MFR #G99CRSGPLGMA
Price$481.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSA SaferGrip Mid-Arm Length Cryogenic Gloves (LG)
MI ITEM #07654008
MFR #G99CRSGPLGMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$481.17/each

Specifications

Details

  • Color
    Blue
  • Features & Benefits
    • 100% waterproof liner • SaferGrip™ silicone coated material in the palm for enhanced grip and durability • Waterproof and breathable membrane for additional splash protection • 15" in length
  • Manufacturer Catalog
  • Material
    Teflon™ Laminated Nylon with Silicone coated Para-Aarmid Safer Grip palm and thumb and 3M™ Scotchlite™ Thinsulate™ Liner

Overview

Mfr description
G99CRSGPLGMA SAFERGRIP MID-ARM LENGTH
  • 100% waterproof liner
  • SaferGrip™ silicone coated material in the palm for enhanced grip and durability
  • Waterproof and breathable membrane for additional splash protection
  • 15" in length

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought