Specifications
Dimensions
- Sheet Size7 x 8 in
Details
- ColorWhite
- ConcentrationReady-to-Use
- FormWipes
- Industry Standards MetEPA
- Kill Claims99 % Bacteria including Staph & Salmonella
- Package Quantity110 per canister
- ScentLemon & Lime Blossum
Overview
Mfr description
RAC78849 LEM/LIME BLSSM WIPES