1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
70-319G 1-1/8 X 8 CHISEL
8" OAL x 1-1/8" Blade Width Cold Chisel 1-1/8" Tip, 7/8" Stock, Alloy Steel Handle
MI ITEM #
07654139
MFR #
70-319G 1-1/8 X 8 CHISEL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Chisels
Gearwrench 70-319G 1-1/8 X 8 CHISEL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
70-319G 1-1/8 X 8 CHISEL
8" OAL x 1-1/8" Blade Width Cold Chisel 1-1/8" Tip, 7/8" Stock, Alloy Steel Handle
MI ITEM #
07654139
MFR #
70-319G 1-1/8 X 8 CHISEL
Mfr description
70-319G 1-1/8 X 8 CHISEL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Width
1-1/8 in
Overall Length
8 in
Stock Size
7/8 in
Tip Size
1-1/8 in
Details
Chisel Type
Cold
Warranty
Mfr's Limited Lifetime Warranty
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items