Motion
66253240433

NORTON ABRASIVES
66253240433

Sharpening Stone - Silicon Carbide Material, 10 in Long, 1/2 in Wide, 1/2 in Thick
Mi Item #07654191
MFR #66253240433
Price$63.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253240433

Sharpening Stone - Silicon Carbide Material, 10 in Long, 1/2 in Wide, 1/2 in Thick
Mi Item #07654191
MFR #66253240433

Mfr description
662532-40433
  • Crystolon is a premium silicon carbide abrasive fast stock removal for quick edge shaping with minimal loading
  • Comfortable handle and round cutting surface make this product ideal for sharpening kitchen knives
  • Medium grit abrasive is prefect for sharpening slightly dull edges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.58/each

Specifications

Dimensions

  • Overall Length  
    10 in
  • Overall Thickness  
    1/2 in
  • Overall Width  
    1/2 in

Details

  • Grade
    Fine
  • Package Quantity
    8
  • Stone Material
    Silicon Carbide
  • UPC_NO
    66253240433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)