Motion
CD3P1E
Corrosive Duty Motor - 3 hp, 3600 rpm, 3 ph, 200/400//230/460 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2930 rpm - 3540 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07654493
MFR #CD3P1E
Your Price$839.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosive Duty Motor - 3 hp, 3600 rpm, 3 ph, 200/400//230/460 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2930 rpm - 3540 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07654493
MFR #CD3P1E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$839.87/each(List $1,217.81)

Overview

Mfr description
CD3P1E 3HP 3540 & 2930 RPM 182T 230/460V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    200/400//230/460 V
  • Frame Size
    182T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    2930 rpm - 3540 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    86.5 %
  • Motor Poles
    2
  • Description
    U.S. Motors® WORLD MOTOR line from Nidec Motor Corporation will keep your fans, blowers, compressors, pumps, material handling and other equipment operating reliably, around the clock. Our offering of general purpose Motors is extensive, ranging from open drip proof (ODP) to UNIMOUNT® and cast-iron Motors. Damp, dusty or dirty environments are no match for our TEFC three-phase Motors, which are built to withstand a variety of harsh and corrosive conditions. From all cast-iron frames to special paint and oxide primers, these Motors are protected - inside and out - helping to extend their thermal and mechanical life.
  • Shaft Diameter
    1.1250 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    80 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382124984
  • UPC_NO
    786382124984
  • Model
    GF25
  • Max Allowable Current
    4.1 A, 4.6 A, 8.2 A, 9.3 A
  • Product Types
    AC Motors
  • Torque
    4.4 ft-lbs
  • Opposite Drive End Bearing
    6205-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text