Motion
C159A
1800 rpm, 1500 rpm, 1 ph, 115/230 V, 110/220 V, 56 Frame, ODP Enclosure
Mi Item #07654641
MFR #C159A
Price$477.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1500 rpm, 1 ph, 115/230 V, 110/220 V, 56 Frame, ODP Enclosure
Mi Item #07654641
MFR #C159A

Mfr description
1/3HP 1800RPM C159A DP 115/230V 56 1PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.12/each

Specifications

Dimensions

  • Frame Size
    56

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    110/220 V, 115/230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm, 1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)