Motion
CF300-11CS
3 ID CS Crimp Style Ferrule 3.938 ID, 3-53/64
MI ITEM #07654742
MFR #CF300-11CS
Price$33.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 ID CS Crimp Style Ferrule 3.938 ID, 3-53/64
MI ITEM #07654742
MFR #CF300-11CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.48/each

Specifications

Dimensions

  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Weight
    1.34 lbs

Details

  • Additional Details
    Pressure rating given at 70°F, Not for use with steam service
  • Application
    King Crimp Cam & Groove, King Crimp ST Nipple
  • Fitting Connection Family
    King Crimp
  • Material
    Steel
  • Product Types
    Ferrule
  • Working Pressure
    150 to 300 psi

Overview

Mfr description
CF300-11CS CRIMP FERRULE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought