Specifications
Dimensions
- Bore Diameter25 mm
Details
- ActuationDouble Acting
- Cylinder StyleRodless
- Cylinder SuffixRR-MBMF1S00BLP000P0P0
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- SeriesRTC
- TypeRodless
Help us improve this product